
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2002411114
Zoro #
G705788835
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
1.524 µm
Details
Color
Black
Insulation Material
Liquid Crystal Polymer
Max. Voltage
600V AC/DC
Maximum Voltage
600 V
Current
26 A
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Liquid Crystal Polymer
Max. Temp.
105°C
Terminal Type
Through Hole
Contact Finish
Matte Tin Plated
Number of Contacts
4
Features
Glow-Wire Capable
Current Rating
26 A
Number of Rows
1
Hole Center to Center
5.7 mm
Flammability Rating
UL 94V-0
Terminal Finish
Matte Tin Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.