Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Molex Mega-Fit Vt Sr Th Hdr Tin 5Ckt Blk 2002411115

Mega-Fit Vt Sr Th Hdr Tin 5Ckt Blk (Discontinued)

  • Mfr # 2002411115
  • Zoro # G305788808
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2002411115
Zoro #
G305788808
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
1.524 µm
PCB Thickness - Recommended
1.58mm, 2.36mm
PC Tail Length
3.23mm

Details

Item
Mega-Fit
Color
Black
Insulation Material
Liquid Crystal Polymer
Max. Voltage
600V AC/DC
Maximum Voltage
600 V AC/DC
Application
Power, Wire-to-Board
Current
26 A
Series
200241
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Liquid Crystal Polymer
Number of Contacts
5
Terminal Type
Through Hole
Contact Finish
Matte Tin Plated
Current Rating
26 A
Max. Temp.
105°C
Hole Center to Center
5.7 mm
Number of Rows
1
Features
Glow-Wire Capable
Flammability Rating
UL 94V-0
Terminal Finish
Matte Tin Plated
Glow-Wire Capable
Yes
Voltage - Maximum
600V AC (RMS)/DC
Durability (mating cycles max)
25
Lock to Mating Part
Yes
UL
E29179
Material - Plating Mating
Matte Tin
PCB Locator
No
Breakaway
No
Temperature Range - Operating
-40° to +105°C
Polarized to PCB
Yes
PCB Retention
Yes
First Mate / Last Break
No
Circuits (Loaded)
5
Product Name
Mega-Fit
Guide to Mating Part
No
Component Type
PCB Header
Orientation
Vertical
Pitch - Mating Interface
5.70mm
Polarized to Mating Part
Yes
Current - Maximum per Contact
26.0A
CSA
152514
Material - Resin
Liquid Crystal Polymer
Plating min - Mating
1.524µm
Keying to Mating Part
None
Material - Metal
High Conductivity Copper
Material - Plating Termination
Matte Tin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.