Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Molex Mega-Fit Vt Sr Th Hdr Tin 6Ckt Blk 2002411116

Mega-Fit Vt Sr Th Hdr Tin 6Ckt Blk (Discontinued)

  • Mfr # 2002411116
  • Zoro # G405788791
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2002411116
Zoro #
G405788791
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
1.524 µm
PC Tail Length
3.23mm
PCB Thickness - Recommended
1.58mm, 2.36mm

Details

Item
PCB Header
Color
Black
Max. Voltage
600V AC/DC
Maximum Voltage
600 V
Application
Power, Wire-to-Board
Current
26 A
Series
200241
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Liquid Crystal Polymer
Current Rating
26 A
Contact Finish
Matte Tin Plated
Features
Glow-Wire Capable
Hole Center to Center
5.7 mm
Number of Rows
1
Max. Temp.
105°C
Number of Contacts
6
Terminal Type
Through Hole
Terminal Finish
Matte Tin Plated
Flammability Rating
UL 94V-0
UL
E29179
Voltage - Maximum
600V AC (RMS)/DC
Pitch - Mating Interface
5.70mm
CSA
152514
Orientation
Vertical
Material - Plating Termination
Matte Tin
PCB Retention
Yes
Circuits (Loaded)
6
Current - Maximum per Contact
26.0A
Durability (mating cycles max)
25
Component Type
PCB Header
Material - Metal
High Conductivity Copper
PCB Locator
No
Plating min - Mating
1.524µm
Glow-Wire Capable
Yes
First Mate / Last Break
No
Temperature Range - Operating
-40° to +105°C
Material - Resin
Liquid Crystal Polymer
Product Name
Mega-Fit
Guide to Mating Part
No
Keying to Mating Part
None
Polarized to PCB
Yes
Lock to Mating Part
Yes
Polarized to Mating Part
Yes
Breakaway
No
Material - Plating Mating
Matte Tin
Maximum Conductors
6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.