Zoro Homepage

METAL BLANKING PLUGS M32X1.5 w/GASKET

  • Mfr # 936000113

  • Zoro # G200457250


product price: $16.29
/ea
Sold in multiples of 100 for $1,629.00

Key Features

Thread Size
M32x1.5
Material - Gasket
Elastomer
Material - Plating
Nickel
Thread Type
(M) Metric
Material - Plug
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936000113
Zoro #
G200457250
UPC #
-
Country of Origin
Italy

Dimensions

Thread Size
M32x1.5

Details

Material - Gasket
Elastomer
Material - Plating
Nickel
Thread Type
(M) Metric
Material - Plug
Brass

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.