Zoro Homepage

METAL CABLE GLAND PG16

  • Mfr # 936000016

  • Zoro # G100442622


product price: $17.99
/ea
Sold in multiples of 5 for $89.95

Key Features

Panel Cutout Diameter
22.80mm
Temperature Range - Operating
-40° to +125°C
Thread Type
(Pg)
Waterproof / Dustproof Type
IP68
Cable Diameter
8.00-14.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936000016
Zoro #
G100442622
UPC #
-
Country of Origin
Italy

Dimensions

Panel Cutout Diameter
22.80mm
Cable Diameter
8.00-14.00mm
Thread Size
Pg16

Details

Temperature Range - Operating
-40° to +125°C
Thread Type
(Pg)
Waterproof / Dustproof Type
IP68
Material - Plating
Nickel
Material - Cable Gland
Brass
Waterproof / Dustproof
Yes
Flammability
UL 94V-0
Series
93600
Product Name
GWconnect
Cable Gland Type
IP68 - 5 Bar

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.