Zoro Homepage

MF SMC Vert Hdr w/o Clip 30UAu 14Ckt

  • Mfr # 44068-0039

  • Zoro # G2763482


product price: $11.95
/ea
Sold in multiples of 10 for $119.50

Key Features

Flammability
94V-0
Color - Resin
Black
UL
E29179
Termination Interface: Style
Through Hole
Pitch - Mating Interface
4.20mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44068-0039
Zoro #
G2763482
UPC #
-
Country of Origin
Mexico

Dimensions

PCB Thickness - Recommended
1.60mm
PC Tail Length
3.30mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.