Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MGrid Hdr D.R. RA .38AuLF 36Ckt

  • Mfr # 87760-3616

  • Zoro # G4032269


product price: $2.69
/ea
Sold in multiples of 45 for $121.05

Key Features

Color
Black
Max. Voltage
125V
Standards
CSA Certified; UL E29179
UL 94 Flammability Rating
V-0
Max. Temp.
265°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87760-3616
Zoro #
G4032269
UPC #
-
Country of Origin
Indonesia

Dimensions

Contact Plating Thickness
0.381 µm

Details

Color
Black
Max. Voltage
125V
Standards
CSA Certified; UL E29179
UL 94 Flammability Rating
V-0
Max. Temp.
265°C
Hole Center to Center
2 mm
Features
Surface Mount Compatible
Terminal Type
Through Hole
Material
High Temperature Thermoplastic
Current Rating
2 A
Number of Rows
2
Number of Contacts
36
Contact Finish
Gold Plated
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.