Zoro Homepage

MGrid Hdr Shrd RA /Slotstdf.76AuLF 14Ckt

  • Mfr # 87833-5321

  • Zoro # G4045410


product price: $2.85
/ea
Sold in multiples of 64 for $182.40

Key Features

Color
Black
Max. Voltage
125V
Maximum Voltage
125 V
Current
2 A
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87833-5321
Zoro #
G4045410
UPC #
-
Country of Origin
Malaysia

Dimensions

Contact Plating Thickness
0.762 µm

Details

Color
Black
Max. Voltage
125V
Maximum Voltage
125 V
Current
2 A
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
265 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
265°C
Material
Nylon
Features
Surface Mount Compatible
Terminal Type
Through Hole
Hole Center to Center
2 mm
Number of Rows
2
Current Rating
2 A
Contact Finish
Gold Plated
Number of Contacts
14
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.