Zoro Homepage

MGrid Hdr Shrd SMT/Cap T&R .05AuLF 22Ckt

  • Mfr # 87832-6062

  • Zoro # G4036749


product price: $2.29
/ea
Sold in multiples of 1500 for $3,435.00

Key Features

Color
Black
Max. Voltage
125V
Maximum Voltage
125 V
Current
2 A
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87832-6062
Zoro #
G4036749
UPC #
-
Country of Origin
Malaysia

Dimensions

Contact Plating Thickness
0.051 µm

Details

Color
Black
Max. Voltage
125V
Maximum Voltage
125 V
Current
2 A
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
260 Degrees C
UL 94 Flammability Rating
V-0
Features
Surface Mount Compatible
Terminal Type
Surface Mount
Material
Nylon
Max. Temp.
260°C
Hole Center to Center
2 mm
Number of Rows
2
Number of Contacts
22
Current Rating
2 A
Contact Finish
Gold Plated
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.