Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mgrid Hdr Shrd SMT/Cap T&R .38AuLF 10Ckt

  • Mfr # 87832-1014

  • Zoro # G4042653


product price: $1.49
/ea
Sold in multiples of 500 for $745.00

Key Features

Color
Black
Max. Voltage
125V
Maximum Voltage
125 V
Standards
CSA Certified; UL E29179
UL 94 Flammability Rating
V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87832-1014
Zoro #
G4042653
UPC #
-
Country of Origin
Malaysia

Dimensions

Contact Plating Thickness
0.381 µm

Details

Color
Black
Max. Voltage
125V
Maximum Voltage
125 V
Standards
CSA Certified; UL E29179
UL 94 Flammability Rating
V-0
Material
Nylon
Features
Surface Mount Compatible
Terminal Type
Surface Mount
Max. Temp.
260°C
Hole Center to Center
2 mm
Current Rating
2 A
Contact Finish
Gold Plated
Number of Contacts
10
Number of Rows
2
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.