Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MGrid Hdr Shrd Vt W/Lck .38AuLF 8Ckt

  • Mfr # 87831-0841

  • Zoro # G2748563


product price: $1.39
/ea
Sold in multiples of 4000 for $5,560.00

Key Features

Number of Rows
2
PCB Thickness - Recommended
1.60mm
Material - Metal
Phosphor Bronze
CSA
LR19980
Termination Interface: Style
Through Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87831-0841
Zoro #
G2748563
UPC #
-
Country of Origin
Indonesia

Dimensions

PCB Thickness - Recommended
1.60mm
PC Tail Length
2.50mm

Details

Number of Rows
2
Material - Metal
Phosphor Bronze
CSA
LR19980
Termination Interface: Style
Through Hole
Shrouded
Yes
Material - Resin
Nylon
Plating min - Mating
0.381µm
Current - Maximum per Contact
2.0A
Temperature Range - Operating
-55° to +105°C
Material - Plating Mating
Gold
Color - Resin
Black
Flammability
94V-0
Material - Plating Termination
Tin
Pitch - Mating Interface
2.00mm
Max. Cycles at Max. Process Temperature
1
Pitch - Termination Interface
2.00mm
UL
E29179
Duration at Max. Process Temperature (seconds)
10
Voltage - Maximum
125V
Plating min - Termination
1.905µm
Lock to Mating Part
Yes
Process Temperature max. C
260
Orientation
Vertical
Surface Mount Compatible (SMC)
Yes
Circuits (Loaded)
8
Circuits (maximum)
8
Durability (mating cycles max)
100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.