Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MGrid IDT Rec W/PolKey .38AuLF 26Ckt

  • Mfr # 87568-2643

  • Zoro # G7768948


product price: $3.75
/ea
Sold in multiples of 25 for $93.75

Key Features

Color
Black
Number of Rows
2
Insulation Material
Polyester
Maximum Voltage
125 V
Current
1 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87568-2643
Zoro #
G7768948
UPC #
-
Country of Origin
Unknown

Details

Item
Wire Connector
Color
Black
Number of Rows
2
Insulation Material
Polyester
Maximum Voltage
125 V
Current
1 A
Maximum Operating Temperature
85 Degrees C
UL 94 Flammability Rating
V-0
Wire Range
28 AWG
Terminal Type
IDT or Pierce
Standards
CSA Certified; UL E29179
Hole Center to Center
2 mm
Connector Type
Female
Max. Temp.
85°C
Max. Voltage
125V
Material
Polyester
Number of Contacts
26
Contact Finish
Gold Plated
Current Rating
1 A
Flammability Rating
UL 94V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.