Zoro Homepage

MGrid VHdr .38AuLF 12Ckt

  • Mfr # 87758-1216

  • Zoro # G4040282


product price: $1.25
/ea
Sold in multiples of 1000 for $1,250.00

Key Features

Color
Black
Max. Voltage
125V
Maximum Voltage
125 V
Standards
UL E29179
UL 94 Flammability Rating
V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87758-1216
Zoro #
G4040282
UPC #
-
Country of Origin
Indonesia

Dimensions

Contact Plating Thickness
0.381 µm

Details

Color
Black
Max. Voltage
125V
Maximum Voltage
125 V
Standards
UL E29179
UL 94 Flammability Rating
V-0
Terminal Type
Through Hole
Max. Temp.
250°C
Material
Nylon
Hole Center to Center
2 mm
Features
Breakaway; Surface Mount Compatible
Contact Finish
Gold Plated
Number of Rows
2
Current Rating
2 A
Number of Contacts
12
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.