Zoro Homepage

MGrid VHdr .38AuLF 40Ckt

  • Mfr # 87758-4016

  • Zoro # G4043791


product price: $3.45
/ea
Sold in multiples of 9000 for $31,050.00

Key Features

Color
Black
Max. Voltage
125V
Standards
UL E29179
UL 94 Flammability Rating
V-0
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87758-4016
Zoro #
G4043791
UPC #
-
Country of Origin
Indonesia

Dimensions

Contact Plating Thickness
0.381 µm

Details

Color
Black
Max. Voltage
125V
Standards
UL E29179
UL 94 Flammability Rating
V-0
Material
Nylon
Features
Breakaway; Surface Mount Compatible
Max. Temp.
250°C
Terminal Type
Through Hole
Hole Center to Center
2 mm
Current Rating
2 A
Number of Rows
2
Contact Finish
Gold Plated
Number of Contacts
40
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.