Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MGrid VRec /Cap O/Pg T&R .38AuLF 24Ckt

  • Mfr # 79109-8411

  • Zoro # G2757270


product price: $6.15
/ea
Sold in multiples of 500 for $3,075.00

Key Features

Color
Black
Number of Rows
2
Insulation Material
High Temperature Thermoplastic
Maximum Voltage
125 V
Maximum Operating Temperature
260 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79109-8411
Zoro #
G2757270
UPC #
-
Country of Origin
Singapore

Dimensions

Contact Plating Thickness
0.381 µm

Details

Item
Surface Mount Connector
Color
Black
Number of Rows
2
Insulation Material
High Temperature Thermoplastic
Maximum Voltage
125 V
Maximum Operating Temperature
260 Degrees C
UL 94 Flammability Rating
V-0
Max. Voltage
125V
Material
High Temperature Thermoplastic
Standards
CSA Certified; UL E29179
Terminal Type
Surface Mount
Hole Center to Center
2 mm
Max. Temp.
260°C
Current Rating
1 A
Contact Finish
Gold Plated
Number of Contacts
24
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.