Zoro Homepage

MGrid VRec DR W/OPgs .38AuLF 36Ckt

  • Mfr # 79107-7017

  • Zoro # G4038779


product price: $5.39
/ea
Sold in multiples of 28 for $150.92

Key Features

Color
Black
Number of Rows
2
Maximum Voltage
125 V
Current
1 A
Maximum Operating Temperature
105 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79107-7017
Zoro #
G4038779
UPC #
-
Country of Origin
Singapore

Dimensions

Contact Plating Thickness
0.381 µm

Details

Item
Wire Connector
Color
Black
Number of Rows
2
Maximum Voltage
125 V
Current
1 A
Maximum Operating Temperature
105 Degrees C
Features
Surface Mount Compatible
Max. Temp.
105°C
Material
High Temperature Thermoplastic
Max. Voltage
125V
Hole Center to Center
2 mm
Terminal Type
Through Hole
Number of Contacts
36
Current Rating
1 A
Contact Finish
Gold Plated
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.