
MGrid WtB Crimp Hsg /SdLck PBT Blk 10Ckt
Mfr # 78045-1060
Zoro # G7770442
product price: $0.24
/eaSold in multiples of 450 for $108.00
Key Features
Color
Black
Number of Rows
2
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
78045-1060
Zoro #
G7770442
UPC #
-
Country of Origin
Unknown
Details
Item
Wire Connector
Color
Black
Number of Rows
2
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Polyester
Max. Temp.
105°C
Connector Type
Receptacle
Hole Center to Center
2 mm
Standards
CSA Certified; UL E29179
Number of Contacts
10
Flammability Rating
UL 94V-0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.