Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MIC 3P FP 90D 12FT. AC 360 SHL

  • Mfr # 1200795065

  • Zoro # G7771538


original price: $57.49
7% off
new price: $53.15
/ea
Sold in multiples of 2 for $106.30

Key Features

Material - O-Ring
Fluoro-elastomer
Type
Single Ended
IP Rating
IP69K
Series
120079
Material - Plating Mating
Gold over Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200795065
Zoro #
G7771538
UPC #
78172508865
Country of Origin
Unknown

Dimensions

Wire Size AWG
22
Cable Diameter
5.30mm (.209")
Cable Length
5.0m (16.40')

Details

Material - O-Ring
Fluoro-elastomer
Type
Single Ended
IP Rating
IP69K
Series
120079
Material - Plating Mating
Gold over Nickel
Material - Connector Body
PUR
Orientation
Straight to Pigtail
Poles
4
Coupling Style
Push to Lock
Temperature Range - Operating
-20°C to +80°C
Gender
Male-Pigtail
Current - Maximum per Contact
4.0A
Product Name
Ultra-Lock (M12)
Material - Coupling Nut
Nickel-plated Brass
Wire/Cable Type
EU Cable
Connector End A
Ultra-Lock (M12)
Material - Cable Jacket
PUR
Color - Cable Jacket
Black
Voltage - Maximum
250V AC/DC
Protocol
EtherNet
Material - Contact
Copper Alloy
Keyway
Single
Connector End B
Pigtail
LED Indicator
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.