Zoro Homepage

MIC 4P M/MFE 12M 22/4 TPE

  • Mfr # 1200660696

  • Zoro # G2751092


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Poles
4
Orientation
Straight to Straight
Material - Coupling Nut
Nickel-plated Brass
CSA
LR6837
Wire Size AWG
22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200660696
Zoro #
G2751092
UPC #
78678888959
Country of Origin
China

Dimensions

Wire Size AWG
22
Cable Diameter
5.30mm (.209")
Cable Length
12.0m (39.37')

Details

Poles
4
Orientation
Straight to Straight
Material - Coupling Nut
Nickel-plated Brass
CSA
LR6837
Keyway
Single
Voltage - Maximum
250V AC/DC
Temperature Range - Operating
-25°C to +80°C
Material - Plating Mating
Gold
Color - Cable Jacket
Yellow
Material - Cable Jacket
TPE
Material - O-Ring
Fluoro-elastomer
Material - Connector Body
TPE
Wire/Cable Type
PLTC-ER
UL
E152210
Coupling Style
Threaded
Gender
Female-Male
Current - Maximum per Contact
4.0A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.