Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MIC 4P M/MFE 2M ST/90 #18 PUR

  • Mfr # 1200660935

  • Zoro # G2752221


product price: $73.19
/ea
Sold in multiples of 12 for $878.28

Key Features

Coupling Style
Threaded
Wire/Cable Type
UL 20549
Material - O-Ring
Fluoro-elastomer
UL
E152210
Current - Maximum per Contact
4.0A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200660935
Zoro #
G2752221
UPC #
78678826795
Country of Origin
Mexico

Dimensions

Cable Length
2.0m (6.56')
Cable Diameter
7.37mm (.290")
Wire Size AWG
18

Details

Coupling Style
Threaded
Wire/Cable Type
UL 20549
Material - O-Ring
Fluoro-elastomer
UL
E152210
Current - Maximum per Contact
4.0A
CSA
LR6837
Temperature Range - Operating
-20°C to +80°C
Poles
4
Voltage - Maximum
250V AC/DC
Material - Cable Jacket
PUR
Material - Connector Body
PUR
Material - Coupling Nut
Nickel-plated Brass
Keyway
Single
Orientation
90° to Straight
Color - Cable Jacket
Yellow
Material - Plating Mating
Gold
Gender
Female-Male

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.