Zoro Homepage

MIC 4P MP 90D D-CODED 1M

  • Mfr # 1300480070

  • Zoro # G2765914


product price: $43.49
/ea
Sold in multiples of 2 for $86.98

Key Features

Cable Length
1 m
IP Rating
IP67
Type
Single Ended
Keyway
D-coded
Material - Coupling Nut
Nickel-plated Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300480070
Zoro #
G2765914
UPC #
78678804016
Country of Origin
Germany

Dimensions

Cable Length
1 m
Cable Diameter
5.59mm (.220")

Details

IP Rating
IP67
Type
Single Ended
Keyway
D-coded
Material - Coupling Nut
Nickel-plated Brass
Temperature Range - Operating
-20°C to +75°C
Material - Connector Body
PUR
Material - Plating Mating
Gold over Palladium Nickel
Coupling Style
Threaded
Material - Cable Jacket
PUR
UL
E200650
Poles
4
Current - Maximum per Contact
1.5A
Gender
Male-Pigtail
LED Indicator
No
Orientation
90° to Pigtail
Voltage - Maximum
30V
Performance Category
5e
Connector End B
Pigtail
Product Name
Micro-Change (M12)
Connector End A
Micro-Change (M12)
Material - Contact
Copper Alloy
Series
130048
Item
Cordset

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.