
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1300480064
Zoro #
G2764009
UPC #
78678803914
Country of Origin
Poland
Dimensions
Cable Length
5.0m (16.40')
Cable Diameter
5.59mm (.220")
Wire Size AWG
24
Details
Keyway
D-coded
Material - Cable Jacket
PVC
Gender
Male-Pigtail
Voltage - Maximum
30V
Temperature Range - Operating
-20°C to +75°C
Material - Coupling Nut
Nickel-plated Brass
LED Indicator
No
Color - Cable Jacket
Teal
Orientation
90° to Pigtail
Material - Connector Body
PUR
Material - Plating Mating
Gold
Current - Maximum per Contact
1.5A
Poles
4
UL
E200650
Coupling Style
Threaded
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.