Zoro Homepage

MIC 5P F/FR 1M 1/2NPT #18 PVC

  • Mfr # 1200700246

  • Zoro # G2765512


original price: $64.99
10% off
new price: $58.49
/ea
Sold in multiples of 2 for $116.98

Key Features

Length
1.0m
Temperature Range - Operating
-20°C to +80°C
Current - Maximum per Contact
4.0A
UL
E152210
Voltage - Maximum
250V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200700246
Zoro #
G2765512
UPC #
78678886627
Country of Origin
Mexico

Dimensions

Length
1.0m
Mounting Thread Size
M12 x 1.0
Wire Size AWG
18

Details

Temperature Range - Operating
-20°C to +80°C
Current - Maximum per Contact
4.0A
UL
E152210
Voltage - Maximum
250V AC/DC
Coupling Type
External Thread
Keyway
None
Poles
5
Wire/Cable Type
E152210
Material - Component
Nickel-plated Brass
Gender
Female
CSA
LR6837
Orientation
Straight
Panel Mount
Front

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.