Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MIC 5P FP 10M No 18/5 TPE

  • Mfr # 1200651373

  • Zoro # G2744144


product price: $116.99
/ea
Free Shipping & Returns

Key Features

CSA
LR6837
Material - O-Ring
Fluoro-elastomer
Gender
Female-Pigtail
Temperature Range - Operating
-20°C to +105°C
Cable Length
10.0m (32.81')
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200651373
Zoro #
G2744144
UPC #
78678872686
Country of Origin
United States

Dimensions

Cable Length
10.0m (32.81')
Wire Size AWG
18
Cable Diameter
6.86mm (.270")

Details

CSA
LR6837
Material - O-Ring
Fluoro-elastomer
Gender
Female-Pigtail
Temperature Range - Operating
-20°C to +105°C
UL
E152210
Color - Cable Jacket
Yellow
Voltage - Maximum
250V AC/DC
Coupling Style
Threaded
Orientation
Straight to Pigtail
Keyway
Single
Current - Maximum per Contact
4.0A
Material - Coupling Nut
Nickel-plated Brass
Poles
5
Material - Plating Mating
Gold
Wire/Cable Type
PLTC-ER
Material - Cable Jacket
TPE
Material - Connector Body
TPE
IP Rating
IP67
Product Name
Micro-Change (M12)
Material - Contact
Copper Alloy
LED Indicator
No
Connector End B
Pigtail
Series
120065
Type
Single Ended
Connector End A
Micro-Change (M12)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.