Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MIC 5P FP 5MT PUR

  • Mfr # 1200651792

  • Zoro # G2090712


product price: $47.55
/ea
Sold in multiples of 2 for $95.10

Key Features

Cable Length
5 m
Keyway
Single
Cable Diameter
5.70mm (.224")
LED Indicator
No
Temperature Range - Operating
-20°C to +80°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200651792
Zoro #
G2090712
UPC #
-
Country of Origin
Poland

Dimensions

Cable Length
5 m
Cable Diameter
5.70mm (.224")

Details

Keyway
Single
LED Indicator
No
Temperature Range - Operating
-20°C to +80°C
Gender
Female-Pigtail
Wire/Cable Type
EU Cable
Poles
5
Material - O-Ring
Fluoro-elastomer
Current - Maximum per Contact
4.0A
Coupling Style
Threaded
Material - Connector Body
PUR
Material - Plating Mating
Gold
Voltage - Maximum
250V AC/DC
Orientation
Straight to Pigtail
Material - Coupling Nut
Nickel-plated Brass
Cable Jacket Color
Black
Cable Jacket Material
PUR/PVC
Item
Cordset

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.