
MIC 5P M/MFE 10M 18/5 TPE
Mfr # 1200661043
Zoro # G2757873
product price: $153.99
/ea
Free Shipping & Returns
Key Features
Keyway
Single
Cable Diameter
6.86mm (.270")
Voltage - Maximum
250V AC/DC
Wire/Cable Type
PLTC-ER
Orientation
Straight to Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1200661043
Zoro #
G2757873
UPC #
78678872683
Country of Origin
Mexico
Dimensions
Cable Diameter
6.86mm (.270")
Wire Size AWG
18
Cable Length
10.0m (32.81')
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.