Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MIC 5P M/MFE 10M 90/90 SHLD PB

  • Mfr # 1200980035

  • Zoro # G4045970


product price: $208.99
/ea
Sold in multiples of 24 for $5,015.76
Free Shipping & Returns

Key Features

Poles
5
Wire Size AWG
24
Current - Maximum per Contact
4.0A
Wire/Cable Type
Twisted Pair
Material - Connector Body
PUR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200980035
Zoro #
G4045970
UPC #
78678853598
Country of Origin
United Kingdom

Dimensions

Wire Size AWG
24
Cable Diameter
8.00mm (.315")
Cable Length
10.0m (32.81')

Details

Poles
5
Current - Maximum per Contact
4.0A
Wire/Cable Type
Twisted Pair
Material - Connector Body
PUR
Temperature Range - Operating
-20°C to +80°C
Color - Cable Jacket
Purple
Material - Coupling Nut
Nickel-plated Brass
Voltage - Maximum
60V AC/DC
Material - Plating Mating
Gold
Keyway
Reverse
Orientation
90° to 90°
Coupling Style
Threaded
Gender
Female-Male
Material - Cable Jacket
PUR
Connector End A
Micro-Change (M12)
Material - Contact
Copper Alloy
Protocol
EtherNet
Series
120098
Type
Double Ended
LED Indicator
No
Product Name
Micro-Change (M12)
IP Rating
IP67
Connector End B
Micro-Change (M12)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.