Zoro Homepage

MIC 5P M/MFE 1M ST/90

  • Mfr # 1300280085

  • Zoro # G2083143


original price: $81.49
9% off
new price: $73.35
/ea
Sold in multiples of 2 for $146.70

Key Features

Keyway
Single
Material - Connector Body
PVC
UL
E152210
Current - Maximum per Contact
4.0A
Voltage - Maximum
250V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300280085
Zoro #
G2083143
UPC #
78678829227
Country of Origin
Poland

Dimensions

Wire Size AWG
22
Cable Diameter
7.24mm (.285")
Cable Length
1.0m (3.28')

Details

Keyway
Single
Material - Connector Body
PVC
UL
E152210
Current - Maximum per Contact
4.0A
Voltage - Maximum
250V AC/DC
Poles
5
Coupling Style
Threaded
Material - Coupling Nut
Die-Cast Zinc
Wire/Cable Type
Shielded-Twisted Pair
CSA
LR6837
Gender
Female-Male
Orientation
90° to Straight
Material - Cable Jacket
PVC
Temperature Range - Operating
-20°C to +80°C
Material - Plating Mating
Gold
Color - Cable Jacket
Gray

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.