
MIC 5P M/MFE 6M ST/ST DROP
Mfr # 1300280043
Zoro # G2080459
original price: $123.99
9% off
new price: $111.99
/eaSold in multiples of 4 for $447.96
Free Shipping & Returns
Key Features
Cable Length
6.0m (19.68')
Gender
Female-Male
Material - Cable Jacket
PVC
Voltage - Maximum
250V AC/DC
Material - Connector Body
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1300280043
Zoro #
G2080459
UPC #
78678845201
Country of Origin
Mexico
Dimensions
Cable Length
6.0m (19.68')
Cable Diameter
7.24mm (.285")
Wire Size AWG
22
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.