Zoro Homepage

MIC 5P M/M/FE TEE DATA PBUS

  • Mfr # 1201010002

  • Zoro # G2077674


product price: $123.99
/ea
Sold in multiples of 2 for $247.98
Free Shipping & Returns

Key Features

Length
0.066m
Left Trunk Connector
Micro-Change (M12)
Drop Gender
Male
Left Trunk Gender
Male
IP Rating
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1201010002
Zoro #
G2077674
UPC #
78678853913
Country of Origin
Poland

Dimensions

Length
0.066m

Details

Left Trunk Connector
Micro-Change (M12)
Drop Gender
Male
Left Trunk Gender
Male
IP Rating
IP67
Right Trunk Connector
Micro-Change (M12)
LED Indicator
No
Type
Drop Tee
Poles
5
Drop Connector
Micro-Change (M12)
Material - Coupling Nut
Nickel-plated Brass
Temperature Range - Operating
-20°C to +80°C
Product Name
PROFIBUS Data Line
Keyway
Single
Material - Connector Body
PUR
Voltage - Maximum
30V AC/DC
Series
120101
Current - Maximum per Contact
4.0A
Right Trunk Gender
Female

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.