Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MICMPIS 8-PORT 5P/4W DC W/12P

  • Mfr # 1201150007

  • Zoro # G800442915


product price: $392.99
/ea
Free Shipping & Returns

Key Features

Max. Temp.
90°C
Maximum Voltage
30 V DC
Minimum Operating Temperature
-25 Degrees C
Maximum Operating Temperature
90 Degrees C
Number of Ports
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1201150007
Zoro #
G800442915
UPC #
78678838554
Country of Origin
Unknown

Details

Item
Micro-Change (M12)
Max. Temp.
90°C
Maximum Voltage
30 V DC
Minimum Operating Temperature
-25 Degrees C
Maximum Operating Temperature
90 Degrees C
Number of Ports
8
Standards
CSA Certified
Series
120115
IP Rating
IP67
Max. Voltage
30V DC
Current Rating
4 A
Keyway
A-coded
Functional Wiring
PNP
Voltage - Maximum
10-30V DC
LED Indicator
PNP Sensors
Product Name
Micro-Change (M12)
Wiring Configuration
Single I/O per Port
Temperature Range - Operating
-25°C to +90°C
Home Run Connector
Mini-Change - 12 pole
Poles
5
Orientation
Side Mount
Home Run Interface
Integrated Connector
Poles (wired)
4
Bus I/O
Micro-Change (M12)
CSA
LR6837
Current - Maximum per Contact
4.0A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.