Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Molex Micro-Fit 3.0 Female-To-Micro-Fit 3.0 Female Off-The-Shelf (Ots) Cable Assembly 2147501033

Micro-Fit 3.0 Female-To-Micro-Fit 3.0 Female Off-The-Shelf (Ots) Cable Assembly (Discontinued)

  • Mfr # 2147501033
  • Zoro # G205948883
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147501033
Zoro #
G205948883
UPC #
-
Country of Origin
Thailand

Dimensions

Length
600 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
1.016 µm
Wire Size (AWG)
18
Cable Length
600.00mm
Wire Insulation Diameter
1.85mm max.

Details

Color
Black
Series
214750
Application
Power, Wire-to-Board, Wire-to-Wire
Material
Nylon
Connector Type
Female-Female
Number of Contacts
3
Type
Discrete Wire Assembly
Wire Type
Discrete
Contact Finish
Tin Plated
Current Rating
8.5 A
Hole Center to Center
3 mm
Wire Range
18 AWG
Number of Rows
1
Terminal Finish
Tin Plated
Material - Plating Termination
Tin
Overmolded
No
Lock to Mating Part
Yes
Material - Resin
Nylon
Wire/Cable Type
Discrete Wire, UL 10002
Current - Maximum per Contact
8.5A
Connector to Connector
Micro-Fit 3.0 Both Ends
Circuits (Loaded)
3
Termination Interface Style
Crimp or Compression
Assembly Configuration
Dual Ended Connectors
Plating min - Mating
1.016µm
Voltage - Maximum
300V AC/DC
Product Name
Micro-Fit 3.0
Pitch - Mating Interface
3.00mm
Material - Plating Mating
Tin
Material - Metal
Phosphor Bronze
Single Ended
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.