Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro-Fit 3.0 Female-To-Micro-Fit 3.0 Female Off-The-Shelf (Ots) Cable Assembly

  • Mfr # 2147501053

  • Zoro # G105948792


product price: $5.69
/ea
Sold in multiples of 15 for $85.35

Key Features

Color
Black
Series
214750
Application
Power, Wire-to-Board, Wire-to-Wire
Length
600 mm
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147501053
Zoro #
G105948792
UPC #
-
Country of Origin
India

Dimensions

Length
600 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
1.016 µm
Wire Size (AWG)
18
Wire Insulation Diameter
1.85mm max.
Cable Length
600.00mm

Details

Color
Black
Series
214750
Application
Power, Wire-to-Board, Wire-to-Wire
Material
Nylon
Connector Type
Female-Female
Number of Rows
1
Current Rating
8.5 A
Wire Range
18 AWG
Number of Contacts
5
Hole Center to Center
3 mm
Contact Finish
Tin Plated
Wire Type
Discrete
Type
Discrete Wire Assembly
Terminal Finish
Tin Plated
Material - Plating Mating
Tin
Current - Maximum per Contact
8.5A
Product Name
Micro-Fit 3.0
Circuits (Loaded)
5
Plating min - Mating
1.016µm
Connector to Connector
Micro-Fit 3.0 Both Ends
Pitch - Mating Interface
3.00mm
Material - Metal
Phosphor Bronze
Wire/Cable Type
Discrete Wire, UL 10002
Voltage - Maximum
300V AC/DC
Overmolded
No
Termination Interface Style
Crimp or Compression
Lock to Mating Part
Yes
Assembly Configuration
Dual Ended Connectors
Material - Plating Termination
Tin
Single Ended
No
Material - Resin
Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.