Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Molex Micro-Fit 3.0 Female-To-Micro-Fit 3.0 Female Off-The-Shelf (Ots) Cable Assembly 2147501061

Micro-Fit 3.0 Female-To-Micro-Fit 3.0 Female Off-The-Shelf (Ots) Cable Assembly (Discontinued)

  • Mfr # 2147501061
  • Zoro # G705948772
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147501061
Zoro #
G705948772
UPC #
-
Country of Origin
India

Dimensions

Length
150 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
1.016 µm
Wire Insulation Diameter
1.85mm max.
Wire Size (AWG)
18
Cable Length
150.00mm

Details

Color
Black
Series
214750
Application
Power, Wire-to-Board, Wire-to-Wire
Material
Nylon
Connector Type
Female-Female
Hole Center to Center
3 mm
Contact Finish
Tin Plated
Number of Rows
1
Type
Discrete Wire Assembly
Current Rating
8.5 A
Number of Contacts
6
Wire Range
18 AWG
Wire Type
Discrete
Terminal Finish
Tin Plated
Circuits (Loaded)
6
Wire/Cable Type
Discrete Wire, UL 10002
Overmolded
No
Material - Plating Termination
Tin
Pitch - Mating Interface
3.00mm
Termination Interface Style
Crimp or Compression
Current - Maximum per Contact
8.5A
Voltage - Maximum
300V AC/DC
Material - Plating Mating
Tin
Material - Resin
Nylon
Product Name
Micro-Fit 3.0
Plating min - Mating
1.016µm
Connector to Connector
Micro-Fit 3.0 Both Ends
Material - Metal
Phosphor Bronze
Single Ended
No
Assembly Configuration
Dual Ended Connectors
Lock to Mating Part
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.