Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro-Fit 3.0 Female-To-Micro-Fit 3.0 Female Off-The-Shelf (Ots) Cable Assembly

  • Mfr # 2147501081

  • Zoro # G605959205


product price: $4.15
/ea
Sold in multiples of 20 for $83.00

Key Features

Type
Discrete Wire Assembly
Application
Power, Wire-to-Board, Wire-to-Wire
Cable Length
150.00mm
Series
214750
Material - Plating Mating
Tin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147501081
Zoro #
G605959205
UPC #
-
Country of Origin
India

Dimensions

Cable Length
150.00mm
Wire Size AWG
18
Wire Insulation Diameter
1.85mm max.

Details

Type
Discrete Wire Assembly
Application
Power, Wire-to-Board, Wire-to-Wire
Series
214750
Material - Plating Mating
Tin
Lock to Mating Part
Yes
Color - Resin
Black
Material - Metal
Phosphor Bronze
Gender
Female-Female
Material - Resin
Nylon
Wire/Cable Type
Discrete Wire, UL 10002
Pitch - Mating Interface
3.00mm
Current - Maximum per Contact
8.5A
Material - Plating Termination
Tin
Plating min - Mating
1.016µm
Plating min - Termination
1.016µm
Number of Rows
1
Circuits (Loaded)
8
Single Ended
No
Connector to Connector
Micro-Fit 3.0 Both Ends
Assembly Configuration
Dual Ended Connectors
Termination Interface Style
Crimp or Compression
Overmolded
No
Product Name
Micro-Fit 3.0
Voltage - Maximum
300V AC/DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.