
Micro-Fit 3.0 Female-To-Micro-Fit 3.0 Female Off-The-Shelf (Ots) Cable Assembly (Discontinued)
- Mfr # 2147501083
- Zoro # G805948528
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2147501083
Zoro #
G805948528
UPC #
-
Country of Origin
India
Dimensions
Length
600 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
1.016 µm
Details
Color
Black
Material
Nylon
Connector Type
Female-Female
Number of Rows
1
Contact Finish
Tin Plated
Current Rating
8.5 A
Number of Contacts
8
Wire Range
18 AWG
Wire Type
Discrete
Hole Center to Center
3 mm
Terminal Finish
Tin Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.