Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Molex Micro-Fit 3.0 Female-To-Micro-Fit 3.0 Female Off-The-Shelf (Ots) Cable Assembly 2147502032

Micro-Fit 3.0 Female-To-Micro-Fit 3.0 Female Off-The-Shelf (Ots) Cable Assembly (Discontinued)

  • Mfr # 2147502032
  • Zoro # G205948708
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147502032
Zoro #
G205948708
UPC #
-
Country of Origin
India

Dimensions

Length
300 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
0.762 µm
Wire Insulation Diameter
1.85mm max.
Cable Length
300.00mm
Wire Size (AWG)
18

Details

Color
Black
Series
214750
Application
Power, Wire-to-Board, Wire-to-Wire
Connector Type
Female-Female
Material
Nylon
Wire Range
18 AWG
Contact Finish
Gold Plated
Wire Type
Discrete
Number of Rows
1
Current Rating
8.5 A
Hole Center to Center
3 mm
Number of Contacts
3
Type
Discrete Wire Assembly
Terminal Finish
Tin Plated
Material - Resin
Nylon
Termination Interface Style
Crimp or Compression
Single Ended
No
Material - Metal
Phosphor Bronze
Plating min - Mating
0.762µm
Overmolded
No
Assembly Configuration
Dual Ended Connectors
Pitch - Mating Interface
3.00mm
Material - Plating Termination
Tin
Current - Maximum per Contact
8.5A
Product Name
Micro-Fit 3.0
Voltage - Maximum
300V AC/DC
Connector to Connector
Micro-Fit 3.0 Both Ends
Lock to Mating Part
Yes
Circuits (Loaded)
3
Wire/Cable Type
Discrete Wire, UL 10002
Material - Plating Mating
Gold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.