This item is Discontinued.

Molex Micro-Fit 3.0 Female-To-Micro-Fit 3.0 Female Off-The-Shelf (Ots) Cable Assembly 2147502042

Micro-Fit 3.0 Female-To-Micro-Fit 3.0 Female Off-The-Shelf (Ots) Cable Assembly (Discontinued)

  • Mfr # 2147502042
  • Zoro # G105948648
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147502042
Zoro #
G105948648
UPC #
-
Country of Origin
India

Dimensions

Length
300 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
0.762 µm
Cable Length
300.00mm
Wire Insulation Diameter
1.85mm max.
Wire Size (AWG)
18

Details

Color
Black
Series
214750
Application
Power, Wire-to-Board, Wire-to-Wire
Connector Type
Female-Female
Material
Nylon
Number of Rows
1
Contact Finish
Gold Plated
Number of Contacts
4
Wire Range
18 AWG
Type
Discrete Wire Assembly
Wire Type
Discrete
Hole Center to Center
3 mm
Current Rating
8.5 A
Terminal Finish
Tin Plated
Material - Metal
Phosphor Bronze
Single Ended
No
Material - Plating Termination
Tin
Overmolded
No
Material - Resin
Nylon
Current - Maximum per Contact
8.5A
Lock to Mating Part
Yes
Product Name
Micro-Fit 3.0
Wire/Cable Type
Discrete Wire, UL 10002
Assembly Configuration
Dual Ended Connectors
Circuits (Loaded)
4
Connector to Connector
Micro-Fit 3.0 Both Ends
Plating min - Mating
0.762µm
Pitch - Mating Interface
3.00mm
Termination Interface Style
Crimp or Compression
Material - Plating Mating
Gold
Voltage - Maximum
300V AC/DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.