This item is Discontinued.

Molex Micro-Fit 3.0 Female-To-Micro-Fit 3.0 Female Off-The-Shelf (Ots) Cable Assembly 2147502051

Micro-Fit 3.0 Female-To-Micro-Fit 3.0 Female Off-The-Shelf (Ots) Cable Assembly (Discontinued)

  • Mfr # 2147502051
  • Zoro # G105948686
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147502051
Zoro #
G105948686
UPC #
-
Country of Origin
India

Dimensions

Length
150 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
0.762 µm
Wire Size (AWG)
18
Wire Insulation Diameter
1.85mm max.
Cable Length
150.00mm

Details

Color
Black
Series
214750
Application
Power, Wire-to-Board, Wire-to-Wire
Connector Type
Female-Female
Material
Nylon
Hole Center to Center
3 mm
Contact Finish
Gold Plated
Wire Range
18 AWG
Number of Contacts
5
Current Rating
8.5 A
Wire Type
Discrete
Number of Rows
1
Type
Discrete Wire Assembly
Terminal Finish
Tin Plated
Material - Resin
Nylon
Plating min - Mating
0.762µm
Material - Plating Termination
Tin
Single Ended
No
Wire/Cable Type
Discrete Wire, UL 10002
Current - Maximum per Contact
8.5A
Lock to Mating Part
Yes
Product Name
Micro-Fit 3.0
Voltage - Maximum
300V AC/DC
Overmolded
No
Pitch - Mating Interface
3.00mm
Material - Plating Mating
Gold
Circuits (Loaded)
5
Material - Metal
Phosphor Bronze
Connector to Connector
Micro-Fit 3.0 Both Ends
Assembly Configuration
Dual Ended Connectors
Termination Interface Style
Crimp or Compression

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.