This item is Discontinued.

Molex Micro-Fit 3.0 Female-To-Micro-Fit 3.0 Female Off-The-Shelf (Ots) Cable Assembly 2147502083

Micro-Fit 3.0 Female-To-Micro-Fit 3.0 Female Off-The-Shelf (Ots) Cable Assembly (Discontinued)

  • Mfr # 2147502083
  • Zoro # G305948790
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147502083
Zoro #
G305948790
UPC #
-
Country of Origin
India

Dimensions

Length
600 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
0.762 µm
Wire Size (AWG)
18
Cable Length
600.00mm
Wire Insulation Diameter
1.85mm max.

Details

Color
Black
Series
214750
Application
Power, Wire-to-Board, Wire-to-Wire
Connector Type
Female-Female
Material
Nylon
Contact Finish
Gold Plated
Current Rating
8.5 A
Type
Discrete Wire Assembly
Wire Type
Discrete
Hole Center to Center
3 mm
Number of Contacts
8
Number of Rows
1
Wire Range
18 AWG
Terminal Finish
Tin Plated
Lock to Mating Part
Yes
Material - Plating Mating
Gold
Current - Maximum per Contact
8.5A
Plating min - Mating
0.762µm
Wire/Cable Type
Discrete Wire, UL 10002
Single Ended
No
Voltage - Maximum
300V AC/DC
Product Name
Micro-Fit 3.0
Overmolded
No
Assembly Configuration
Dual Ended Connectors
Material - Metal
Phosphor Bronze
Termination Interface Style
Crimp or Compression
Pitch - Mating Interface
3.00mm
Material - Resin
Nylon
Circuits (Loaded)
8
Connector to Connector
Micro-Fit 3.0 Both Ends
Material - Plating Termination
Tin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.