Micro-Fit 3.0 Female-To-Micro-Fit 3.0 Female Off-The-Shelf (Ots) Cable Assembly

  • Mfr # 2147502102

  • Zoro # G305948783


product price: $9.29
/ea
Sold in multiples of 10 for $92.90

Key Features

Color
Black
Series
214750
Application
Power, Wire-to-Board, Wire-to-Wire
Length
300 mm
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147502102
Zoro #
G305948783
UPC #
-
Country of Origin
India

Dimensions

Length
300 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
0.762 µm
Wire Insulation Diameter
1.85mm max.
Cable Length
300.00mm
Wire Size (AWG)
18

Details

Color
Black
Series
214750
Application
Power, Wire-to-Board, Wire-to-Wire
Material
Nylon
Connector Type
Female-Female
Number of Contacts
10
Current Rating
8.5 A
Wire Range
18 AWG
Hole Center to Center
3 mm
Number of Rows
1
Contact Finish
Gold Plated
Type
Discrete Wire Assembly
Wire Type
Discrete
Terminal Finish
Tin Plated
Material - Metal
Phosphor Bronze
Single Ended
No
Material - Plating Mating
Gold
Plating min - Mating
0.762µm
Product Name
Micro-Fit 3.0
Circuits (Loaded)
10
Overmolded
No
Current - Maximum per Contact
8.5A
Material - Plating Termination
Tin
Lock to Mating Part
Yes
Voltage - Maximum
300V AC/DC
Material - Resin
Nylon
Assembly Configuration
Dual Ended Connectors
Pitch - Mating Interface
3.00mm
Termination Interface Style
Crimp or Compression
Wire/Cable Type
Discrete Wire, UL 10002
Connector to Connector
Micro-Fit 3.0 Both Ends

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.