This item is Discontinued.

Molex Micro-Fit 3.0 Female-To-Micro-Fit 3.0 Female Off-The-Shelf (Ots) Cable Assembly 2147551042

Micro-Fit 3.0 Female-To-Micro-Fit 3.0 Female Off-The-Shelf (Ots) Cable Assembly (Discontinued)

  • Mfr # 2147551042
  • Zoro # G505790120
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147551042
Zoro #
G505790120
UPC #
-
Country of Origin
Thailand

Dimensions

Length
300 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
1.016 µm
Cable Length
300.00mm
Wire Insulation Diameter
1.85mm max.
Wire Size (AWG)
18

Details

Color
Black
Series
214755
Application
Power, Wire-to-Board, Wire-to-Wire
Material
Nylon
Connector Type
Female-Female
Number of Rows
2
Type
Discrete Wire Assembly
Current Rating
8.5 A
Hole Center to Center
3 mm
Terminal Type
Crimp or Compression
Number of Contacts
4
Contact Finish
Tin Plated
Wire Range
18 AWG
Terminal Finish
Tin Plated
Material - Metal
Phosphor Bronze
Material - Resin
Nylon
Material - Plating Mating
Tin
Single Ended
No
Assembly Configuration
Dual Ended Connectors
Circuits (Loaded)
4
Plating min - Mating
1.016µm
Product Name
Micro-Fit 3.0
Lock to Mating Part
Yes
Wire/Cable Type
UL 1061
Pitch - Mating Interface
3.00mm
Current - Maximum per Contact
8.5A
Material - Plating Termination
Tin
Overmolded
No
Voltage - Maximum
300V AC/DC
Connector to Connector
Micro-Fit 3.0 Both Ends

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.