This item is Discontinued.

Molex Micro-Fit 3.0 Female-To-Micro-Fit 3.0 Female Off-The-Shelf (Ots) Cable Assembly 2147551082

Micro-Fit 3.0 Female-To-Micro-Fit 3.0 Female Off-The-Shelf (Ots) Cable Assembly (Discontinued)

  • Mfr # 2147551082
  • Zoro # G705790128
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147551082
Zoro #
G705790128
UPC #
-
Country of Origin
Thailand

Dimensions

Length
300 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
1.016 µm
Cable Length
300.00mm
Wire Insulation Diameter
1.85mm max.
Wire Size (AWG)
18

Details

Color
Black
Series
214755
Application
Power, Wire-to-Board, Wire-to-Wire
Material
Nylon
Connector Type
Female-Female
Number of Contacts
8
Hole Center to Center
3 mm
Number of Rows
2
Terminal Type
Crimp or Compression
Wire Range
18 AWG
Type
Discrete Wire Assembly
Current Rating
8.5 A
Contact Finish
Tin Plated
Terminal Finish
Tin Plated
Wire/Cable Type
UL 1061
Circuits (Loaded)
8
Material - Plating Mating
Tin
Current - Maximum per Contact
8.5A
Single Ended
No
Connector to Connector
Micro-Fit 3.0 Both Ends
Material - Plating Termination
Tin
Product Name
Micro-Fit 3.0
Voltage - Maximum
300V AC/DC
Plating min - Mating
1.016µm
Lock to Mating Part
Yes
Pitch - Mating Interface
3.00mm
Material - Metal
Phosphor Bronze
Overmolded
No
Material - Resin
Nylon
Assembly Configuration
Dual Ended Connectors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.