This item is Discontinued.

Molex Micro-Fit 3.0 Female-To-Micro-Fit 3.0 Female Off-The-Shelf (Ots) Cable Assembly 2147551083

Micro-Fit 3.0 Female-To-Micro-Fit 3.0 Female Off-The-Shelf (Ots) Cable Assembly (Discontinued)

  • Mfr # 2147551083
  • Zoro # G305790108
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147551083
Zoro #
G305790108
UPC #
-
Country of Origin
Thailand

Dimensions

Length
600 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
1.016 µm
Cable Length
600.00mm
Wire Size (AWG)
18
Wire Insulation Diameter
1.85mm max.

Details

Color
Black
Series
214755
Application
Power, Wire-to-Board, Wire-to-Wire
Connector Type
Female-Female
Material
Nylon
Current Rating
8.5 A
Contact Finish
Tin Plated
Number of Contacts
8
Wire Range
18 AWG
Terminal Type
Crimp or Compression
Hole Center to Center
3 mm
Number of Rows
2
Type
Discrete Wire Assembly
Terminal Finish
Tin Plated
Lock to Mating Part
Yes
Overmolded
No
Current - Maximum per Contact
8.5A
Material - Metal
Phosphor Bronze
Assembly Configuration
Dual Ended Connectors
Product Name
Micro-Fit 3.0
Wire/Cable Type
UL 1061
Material - Plating Mating
Tin
Material - Plating Termination
Tin
Pitch - Mating Interface
3.00mm
Voltage - Maximum
300V AC/DC
Plating min - Mating
1.016µm
Material - Resin
Nylon
Connector to Connector
Micro-Fit 3.0 Both Ends
Circuits (Loaded)
8
Single Ended
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.