This item is Discontinued.

Molex Micro-Fit 3.0 Female-To-Micro-Fit 3.0 Female Off-The-Shelf (Ots) Cable Assembly 2147552023

Micro-Fit 3.0 Female-To-Micro-Fit 3.0 Female Off-The-Shelf (Ots) Cable Assembly (Discontinued)

  • Mfr # 2147552023
  • Zoro # G205789714
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147552023
Zoro #
G205789714
UPC #
-
Country of Origin
India

Dimensions

Length
600 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
0.762 µm
Cable Length
600.00mm
Wire Size (AWG)
18
Wire Insulation Diameter
1.85mm max.

Details

Color
Black
Series
214755
Application
Power, Wire-to-Board, Wire-to-Wire
Material
Nylon
Connector Type
Female-Female
Hole Center to Center
3 mm
Terminal Type
Crimp or Compression
Contact Finish
Gold Plated
Number of Rows
2
Number of Contacts
2
Wire Range
18 AWG
Type
Discrete Wire Assembly
Current Rating
8.5 A
Terminal Finish
Tin Plated
Assembly Configuration
Dual Ended Connectors
Single Ended
No
Lock to Mating Part
Yes
Connector to Connector
Micro-Fit 3.0 Both Ends
Product Name
Micro-Fit 3.0
Circuits (Loaded)
2
Material - Plating Mating
Gold
Current - Maximum per Contact
8.5A
Wire/Cable Type
UL 1061
Voltage - Maximum
300V AC/DC
Plating min - Mating
0.762µm
Material - Metal
Phosphor Bronze
Overmolded
No
Pitch - Mating Interface
3.00mm
Material - Plating Termination
Tin
Material - Resin
Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.