This item is Discontinued.

Molex Micro-Fit 3.0 Female-To-Micro-Fit 3.0 Female Off-The-Shelf (Ots) Cable Assembly 2147552041

Micro-Fit 3.0 Female-To-Micro-Fit 3.0 Female Off-The-Shelf (Ots) Cable Assembly (Discontinued)

  • Mfr # 2147552041
  • Zoro # G005789723
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147552041
Zoro #
G005789723
UPC #
-
Country of Origin
Thailand

Dimensions

Length
150 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
0.762 µm
Wire Insulation Diameter
1.85mm max.
Wire Size (AWG)
18
Cable Length
150.00mm

Details

Color
Black
Series
214755
Application
Power, Wire-to-Board, Wire-to-Wire
Material
Nylon
Connector Type
Female-Female
Terminal Type
Crimp or Compression
Contact Finish
Gold Plated
Number of Rows
2
Type
Discrete Wire Assembly
Current Rating
8.5 A
Hole Center to Center
3 mm
Number of Contacts
4
Wire Range
18 AWG
Terminal Finish
Tin Plated
Material - Plating Termination
Tin
Material - Resin
Nylon
Product Name
Micro-Fit 3.0
Circuits (Loaded)
4
Connector to Connector
Micro-Fit 3.0 Both Ends
Pitch - Mating Interface
3.00mm
Assembly Configuration
Dual Ended Connectors
Wire/Cable Type
UL 1061
Single Ended
No
Voltage - Maximum
300V AC/DC
Lock to Mating Part
Yes
Current - Maximum per Contact
8.5A
Material - Plating Mating
Gold
Material - Metal
Phosphor Bronze
Plating min - Mating
0.762µm
Overmolded
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.