This item is Discontinued.

Molex Micro-Fit 3.0 Female-To-Micro-Fit 3.0 Female Off-The-Shelf (Ots) Cable Assembly 2147552042

Micro-Fit 3.0 Female-To-Micro-Fit 3.0 Female Off-The-Shelf (Ots) Cable Assembly (Discontinued)

  • Mfr # 2147552042
  • Zoro # G905789724
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147552042
Zoro #
G905789724
UPC #
-
Country of Origin
India

Dimensions

Length
300 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
0.762 µm
Wire Size (AWG)
18
Wire Insulation Diameter
1.85mm max.
Cable Length
300.00mm

Details

Color
Black
Series
214755
Application
Power, Wire-to-Board, Wire-to-Wire
Material
Nylon
Connector Type
Female-Female
Wire Range
18 AWG
Terminal Type
Crimp or Compression
Contact Finish
Gold Plated
Type
Discrete Wire Assembly
Hole Center to Center
3 mm
Number of Contacts
4
Current Rating
8.5 A
Number of Rows
2
Terminal Finish
Tin Plated
Connector to Connector
Micro-Fit 3.0 Both Ends
Lock to Mating Part
Yes
Material - Resin
Nylon
Pitch - Mating Interface
3.00mm
Voltage - Maximum
300V AC/DC
Product Name
Micro-Fit 3.0
Circuits (Loaded)
4
Assembly Configuration
Dual Ended Connectors
Material - Plating Termination
Tin
Plating min - Mating
0.762µm
Wire/Cable Type
UL 1061
Single Ended
No
Current - Maximum per Contact
8.5A
Material - Metal
Phosphor Bronze
Material - Plating Mating
Gold
Overmolded
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.