This item is Discontinued.

Molex Micro-Fit 3.0 Female-To-Micro-Fit 3.0 Female Off-The-Shelf (Ots) Cable Assembly 2147552061

Micro-Fit 3.0 Female-To-Micro-Fit 3.0 Female Off-The-Shelf (Ots) Cable Assembly (Discontinued)

  • Mfr # 2147552061
  • Zoro # G105789692
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147552061
Zoro #
G105789692
UPC #
-
Country of Origin
Thailand

Dimensions

Length
150 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
0.762 µm
Cable Length
150.00mm
Wire Size (AWG)
18
Wire Insulation Diameter
1.85mm max.

Details

Color
Black
Series
214755
Application
Power, Wire-to-Board, Wire-to-Wire
Connector Type
Female-Female
Material
Nylon
Type
Discrete Wire Assembly
Number of Rows
2
Terminal Type
Crimp or Compression
Number of Contacts
6
Current Rating
8.5 A
Hole Center to Center
3 mm
Wire Range
18 AWG
Contact Finish
Gold Plated
Terminal Finish
Tin Plated
Assembly Configuration
Dual Ended Connectors
Single Ended
No
Circuits (Loaded)
6
Wire/Cable Type
UL 1061
Material - Metal
Phosphor Bronze
Voltage - Maximum
300V AC/DC
Material - Plating Mating
Gold
Plating min - Mating
0.762µm
Overmolded
No
Connector to Connector
Micro-Fit 3.0 Both Ends
Pitch - Mating Interface
3.00mm
Material - Plating Termination
Tin
Current - Maximum per Contact
8.5A
Product Name
Micro-Fit 3.0
Material - Resin
Nylon
Lock to Mating Part
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.