This item is Discontinued.

Molex Micro-Fit 3.0 Female-To-Micro-Fit 3.0 Female Off-The-Shelf (Ots) Cable Assembly 2147552101

Micro-Fit 3.0 Female-To-Micro-Fit 3.0 Female Off-The-Shelf (Ots) Cable Assembly (Discontinued)

  • Mfr # 2147552101
  • Zoro # G905790430
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147552101
Zoro #
G905790430
UPC #
-
Country of Origin
India

Dimensions

Length
150 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
0.762 µm
Wire Insulation Diameter
1.85mm max.
Cable Length
150.00mm
Wire Size (AWG)
18

Details

Color
Black
Series
214755
Application
Power, Wire-to-Board, Wire-to-Wire
Material
Nylon
Connector Type
Female-Female
Type
Discrete Wire Assembly
Number of Rows
2
Hole Center to Center
3 mm
Current Rating
8.5 A
Terminal Type
Crimp or Compression
Wire Range
18 AWG
Number of Contacts
10
Contact Finish
Gold Plated
Terminal Finish
Tin Plated
Wire/Cable Type
UL 1061
Material - Metal
Phosphor Bronze
Material - Plating Termination
Tin
Overmolded
No
Product Name
Micro-Fit 3.0
Material - Resin
Nylon
Lock to Mating Part
Yes
Plating min - Mating
0.762µm
Voltage - Maximum
300V AC/DC
Single Ended
No
Connector to Connector
Micro-Fit 3.0 Both Ends
Material - Plating Mating
Gold
Pitch - Mating Interface
3.00mm
Assembly Configuration
Dual Ended Connectors
Current - Maximum per Contact
8.5A
Circuits (Loaded)
10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.