This item is Discontinued.

Molex Micro-Fit 3.0 Female-To-Micro-Fit 3.0 Female Off-The-Shelf (Ots) Cable Assembly 2147552102

Micro-Fit 3.0 Female-To-Micro-Fit 3.0 Female Off-The-Shelf (Ots) Cable Assembly (Discontinued)

  • Mfr # 2147552102
  • Zoro # G305790405
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147552102
Zoro #
G305790405
UPC #
-
Country of Origin
Thailand

Dimensions

Length
300 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
0.762 µm
Wire Insulation Diameter
1.85mm max.
Cable Length
300.00mm
Wire Size (AWG)
18

Details

Color
Black
Series
214755
Application
Power, Wire-to-Board, Wire-to-Wire
Material
Nylon
Connector Type
Female-Female
Current Rating
8.5 A
Wire Range
18 AWG
Terminal Type
Crimp or Compression
Contact Finish
Gold Plated
Number of Rows
2
Hole Center to Center
3 mm
Type
Discrete Wire Assembly
Number of Contacts
10
Terminal Finish
Tin Plated
Product Name
Micro-Fit 3.0
Connector to Connector
Micro-Fit 3.0 Both Ends
Circuits (Loaded)
10
Plating min - Mating
0.762µm
Pitch - Mating Interface
3.00mm
Lock to Mating Part
Yes
Wire/Cable Type
UL 1061
Material - Plating Termination
Tin
Material - Plating Mating
Gold
Material - Metal
Phosphor Bronze
Assembly Configuration
Dual Ended Connectors
Current - Maximum per Contact
8.5A
Single Ended
No
Voltage - Maximum
300V AC/DC
Material - Resin
Nylon
Overmolded
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.